- Low Profile Spring Return Cylinder Hydraulic Cylinder
- 20 ton Capacity
- 1.75 in Stroke
| Activating Fluid | Hydraulic Oil |
| Height [Min] | 3.87 in |
| Collar Thread | N/A |
| Piston Rod Diameter | 2 in |
| No. of Speeds | 1 |
| Oil Capacity | 7.8 in3 |
| Cylinder Capacity | 20 tons |
| Stages | 1 |
| Maximum Operating Pressure | 10000 psi |
| Retracted Height | 3.87 in |
| Outside Dia. | 3.62 in |
| Capacity Wt. [Nom] | 20 tons |
| Capacity @ 10,000 psi | 20 tons |
| Cylinder Effective Area | 4.43 in2 |
| Collapsed Height | 3.87 in |
| Center Hole Dia. | N/A |
| Height [Max] | 5.62 in |
| Weight | 10.75 LB |
| EAN or UPC | 812761020896 |

