- Low Profile Spring Return Cylinder Hydraulic Cylinder
- 30 ton Capacity
- 2.44 in Stroke
| Capacity @ 10,000 psi | 30 tons |
| Cylinder Effective Area | 6.49 in2 |
| Stages | 1 |
| Collar Thread | N/A |
| Oil Capacity | 15.8 in3 |
| Activating Fluid | Hydraulic Oil |
| Height [Min] | 4.62 in |
| Retracted Height | 4.62 in |
| Capacity Wt. [Nom] | 30 tons |
| Center Hole Dia. | N/A |
| Outside Dia. | 4 in |
| Height [Max] | 7.06 in |
| Collapsed Height | 4.62 in |
| Maximum Operating Pressure | 10000 psi |
| Piston Rod Diameter | 2.62 in |
| Cylinder Capacity | 30 tons |
| No. of Speeds | 1 |
| Weight | 14.55 LB |
| EAN or UPC | 812761020902 |

