- Low Profile Spring Return Cylinder Hydraulic Cylinder
- 50 ton Capacity
- 2.38 in Stroke
| Collar Thread | N/A |
| Outside Dia. | 4.87 in |
| Height [Min] | 4.81 in |
| Capacity @ 10,000 psi | 50 tons |
| Cylinder Effective Area | 9.62 in2 |
| Collapsed Height | 4.81 in |
| No. of Speeds | 1 |
| Maximum Operating Pressure | 10000 psi |
| Stages | 1 |
| Piston Rod Diameter | 2 3/4 in |
| Retracted Height | 4.81 in |
| Center Hole Dia. | N/A |
| Cylinder Capacity | 50 tons |
| Capacity Wt. [Nom] | 50 tons |
| Activating Fluid | Hydraulic Oil |
| Height [Max] | 7.19 in |
| Oil Capacity | 22.8 in3 |
| Weight | 21.75 LB |
| EAN or UPC | 812761020919 |

