- Cylinder Pump Set
- 100 tons Capacity
- 2.25 in Stroke
- Steel Hand Pump w/Cylinder
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder
- Pump
- Hose
- Gauge
- Gauge adapter
| Capacity Wt. [Nom] | 100 tons |
| Maximum Operating Pressure | 10000 psi |
| Pump Type | Hand Pump |
| Retracted Height | 5.56 in |
| Collapsed Height | 5.56 in |
| Cylinder Stroke | 2 1/4 in |
| Cylinder Capacity | 100 tons |
| Weight | 81.4 LB |
| EAN or UPC | 812761021060 |

