- Cylinder Pump Set
- 10 tons Capacity
- 2.19 in Stroke
- Steel Hand Pump w/Cylinder
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder
- Pump
- Hose
- Gauge
- Gauge adapter
| Collapsed Height | 4.78 in |
| Cylinder Stroke | 2.13 in |
| Retracted Height | 4.78 in |
| Cylinder Capacity | 10 tons |
| Capacity Wt. [Nom] | 10 tons |
| Pump Type | Hand Pump |
| Maximum Operating Pressure | 10000 psi |
| Weight | 32.6 LB |
| EAN or UPC | 812761021046 |

