- Cylinder Pump Set
- 25 tons Capacity
- 6.19 in Stroke
- Steel Hand Pump w/Cylinder
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder
- Pump
- Hose
- Gauge
- Gauge adapter
| Cylinder Capacity | 25 tons |
| Cylinder Stroke | 6 1/4 in |
| Retracted Height | 10 3/4 in |
| Capacity Wt. [Nom] | 25 tons |
| Pump Type | Hand Pump |
| Collapsed Height | 10.75 in |
| Maximum Operating Pressure | 10000 psi |
| Weight | 61.35 LB |
| EAN or UPC | 812761021077 |

