- Cylinder Pump Set
- 30 tons Capacity
- 2.44 in Stroke
- Steel Hand Pump w/Cylinder
features
- Optimum match of individual components
- All hand pumps are two-speed
includes
- Cylinder
- Pump
- Hose
- Gauge
- Gauge adapter
| Cylinder Stroke | 2.44 in |
| Capacity Wt. [Nom] | 30 tons |
| Cylinder Capacity | 30 tons |
| Pump Type | Hand Pump |
| Maximum Operating Pressure | 10000 psi |
| Collapsed Height | 4.62 in |
| Retracted Height | 4.62 in |
| Weight | 41.8 LB |
| EAN or UPC | 812761021084 |

