- TJH Series Heavy Duty Toe Jacks
- 10 tons Capacity
- 9 in Stroke
features
- Self-contained models for maximum versatility
- Low toe heights fit in tight clearances
- The lowest handle effort for easy operation
- The lowest weights for reduced back injuries
- Swivel sockets for access in close quarters (TJH5A and TJH10A only)
- Lever Bars are included with all models
| Maximum Handle Effort | 73 lb |
| Capacity | 10 tons |
| Base Length | 16.13 in |
| Retracted Height | 10.13 in |
| Stroke | 9 in |
| Base Width | 6 in |
| Weight | 53.0 LB |
| EAN or UPC | 812761021145 |

