- TJH Series Heavy Duty Toe Jacks
- 10 tons Capacity
- 5.71 in Stroke
features
- Self-contained models for maximum versatility
- Low toe heights fit in tight clearances
- The lowest handle effort for easy operation
- The lowest weights for reduced back injuries
- Swivel sockets for access in close quarters (TJH5A and TJH10A only)
- Lever Bars are included with all models
| Maximum Handle Effort | 56.2 lb |
| Capacity | 10 tons |
| Base Width | 8.66 in |
| Retracted Height | 12.87 in |
| Stroke | 5.71 in |
| Base Length | 11.3 in |
| Weight | 82.67 LB |
| EAN or UPC | 812761021930 |

