- TJH Series Heavy Duty Toe Jacks
- 2 tons Capacity
- 4.53 in Stroke
features
- Self-contained models for maximum versatility
- Low toe heights fit in tight clearances
- The lowest handle effort for easy operation
- The lowest weights for reduced back injuries
- Swivel sockets for access in close quarters (TJH5A and TJH10A only)
- Lever Bars are included with all models
| Base Length | 7 in |
| Capacity | 2 tons |
| Stroke | 4.53 in |
| Maximum Handle Effort | 76.4 lb |
| Base Width | 4.92 in |
| Retracted Height | 9 1/4 in |
| Weight | 18.0 LB |
| EAN or UPC | 812761021916 |

