- TJH Series Heavy Duty Toe Jacks
- 5 tons Capacity
- 4.73 in Stroke
features
- Self-contained models for maximum versatility
- Low toe heights fit in tight clearances
- The lowest handle effort for easy operation
- The lowest weights for reduced back injuries
- Swivel sockets for access in close quarters (TJH5A and TJH10A only)
- Lever Bars are included with all models
| Stroke | 4.73 in |
| Base Length | 10.63 in |
| Capacity | 5 tons |
| Retracted Height | 11.54 in |
| Maximum Handle Effort | 49.5 lb |
| Base Width | 7.2 in |
| Weight | 54.0 LB |
| EAN or UPC | 812761021923 |

