- Shut Off Valve
- 3/8 in NPTF
- Manual Operation
| Port | 3/8 in |
| Valve Operation | Manual |
| Valve Location | In-Line |
| Port Type | NPTF |
| Valve Type | Shut Off |
| Operating Pressure | 10000 psi |
| Weight | 1.2 LB |
| EAN or UPC | 812761021220 |
| Port | 3/8 in |
| Valve Operation | Manual |
| Valve Location | In-Line |
| Port Type | NPTF |
| Valve Type | Shut Off |
| Operating Pressure | 10000 psi |
| Weight | 1.2 LB |
| EAN or UPC | 812761021220 |