- Pistol Grip Drill
- 12.0 ft3/min
- 2600 rpm
- 1/4" (NPT)
- 0.330 hp [Max]
features
- Rapid reverse
- Comfort grip
| Handle Type | Pistol Grip |
| Air Consumption [Max] | 12 ft3/min |
| Spindle Thread | 3/8 in - 24 |
| Control Type | Trigger, Non-Reversing |
| Noise Level | 75 dBA |
| Length | 6.300 in |
| Free Speed | 2600 rpm |
| HP [Max] | 0.330 hp |
| Center to Side Distance | 0.6 in |
| Inlet Size | 1/4 in NPT |
| Type | Straight Drill |
| Hose Size | 0.25 in |
| Inlet Pressure | 90 psi |
| Chuck Size | 1/4 in |
| Weight | 1.42 LB |

