- "D" Handle Drill
- 30.0 ft3/min
- 550 rpm
- 1/4" (NPT)
- 1 hp [Max]
features
- Side exhaust
- Comfort grip
includes
- Three-jaw chuck and key
- Swivel air intet
| Hose Size | 0.375 in |
| Chuck Type | Keyed |
| Inlet Size | 1/4 in NPT |
| HP [Max] | 1 hp |
| Inlet Pressure | 90 psig |
| Free Speed | 550 rpm |
| Noise Level | 76 dBA |
| Handle Type | D-Handle, Side Rod |
| Center to Side Distance | 1 in |
| Control Type | Non-Reversible, Trigger |
| Chuck Size | 1/2 in |
| Spindle Thread | 1/2 in - 20 |
| Air Consumption | 30 ft3/min |
| Length | 13.400 in |
| Weight | 6.63 LB |

