- Air Hammer
- 1700 blows/min [Max]
| Handle Type | Pistol Grip |
| Control Type | Teasing Throttle Trigger |
| Retainer Type | Beehive |
| Length | 7.800 in |
| Air Consumption | 8 ft3/min |
| Cycle Rate [Max] | 1700 blows/min |
| Riveting Capacity | 1/4 in (steel) |
| Weight | 3.8 LB |
| Handle Type | Pistol Grip |
| Control Type | Teasing Throttle Trigger |
| Retainer Type | Beehive |
| Length | 7.800 in |
| Air Consumption | 8 ft3/min |
| Cycle Rate [Max] | 1700 blows/min |
| Riveting Capacity | 1/4 in (steel) |
| Weight | 3.8 LB |