- Air Hammer
- 2000 blows/min [Max]
| Handle Type | Pistol Grip |
| Control Type | Teasing Throttle Trigger |
| Retainer Type | Beehive |
| Riveting Capacity | 3/16 in (steel) |
| Air Consumption | 8 ft3/min |
| Length | 6.800 in |
| Cycle Rate [Max] | 2000 blows/min |
| Weight | 3.19 LB |
| Handle Type | Pistol Grip |
| Control Type | Teasing Throttle Trigger |
| Retainer Type | Beehive |
| Riveting Capacity | 3/16 in (steel) |
| Air Consumption | 8 ft3/min |
| Length | 6.800 in |
| Cycle Rate [Max] | 2000 blows/min |
| Weight | 3.19 LB |