- 1/2" Dr. Impact Wrench
- 1200 blows/min
- 1/4" (NPT)
features
- Twin hammer impact mechanism
- Front exhaust
- Built-in power regulator
| Free Speed [Max] | 8000 rpm |
| Hose Size | 0.375 in |
| Control Type | Trigger |
| Length | 7.400 in |
| Retainer Type | Friction Ring |
| Drive Size | 1/2 in |
| Handle Type | Pistol Grip |
| Air Consumption [Max] | 16.8 ft3/min |
| Type | Impact Wrench |
| Torque [Min] | 25 ft lb |
| Torque [Max] | 300 ft lb |
| Air Consumption [Min] | 4.2 ft3/min |
| Hose Size [Min] | 0.375 in |
| Cycle Rate | 1200 blows/min |
| Free Speed | 8000 rpm |
| Bolt/Screw Size | 5/16 in |
| Inlet Size | 1/4 in NPT |
| Maximum Torque | 425 ft lb |
| Weight | 6.43 LB |

