- Ratchet
- 5.2 ft3/min
- 265 rpm
- 1/4" (NPT)
features
- Steel angle head
- Ergonomic composite grip
| Free Speed | 265 rpm |
| Air Consumption [Min] | 1.4 ft3/min |
| Air Consumption [Max] | 5.2 ft3/min |
| Torque [Max] | 20 ft lb |
| Inlet Size | 1/4 in NPT |
| Bolt/Screw Size | 5/16 in [Max] |
| Housing Material | Aluminum |
| Type | Ratchet Wrench |
| Hose Size | 0.375 in |
| Length | 6.600 in |
| Control Type | On/Off |
| Drive Size | 3/8 in |
| Weight | 1.4 LB |

