- Ratchet
- 12.0 ft3/min
- 150 rpm
- 1/4" (NPT)
features
- Steel angle head
- Ergonomic composite grip
| Bolt/Screw Size | 7/16 in [Max] |
| Control Type | On/Off |
| Torque [Max] | 50 ft lb |
| Length | 10.800 in |
| Type | Ratchet Wrench |
| Drive Size | 1/2 in |
| Hose Size | 0.375 in |
| Free Speed | 150 rpm |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Min] | 3 ft3/min |
| Air Consumption [Max] | 12 ft3/min |
| Housing Material | Aluminum |
| Weight | 2.92 LB |

