- 3/8" Dr. Impact Wrench
- 1160 blows/min
- 1/4" (NPT)
features
- Reverse bias power
- Twin hammer impact mechanism
- Built-in power regulator
- Down handle exhaust
| Handle Type | Pistol Grip |
| Free Speed [Max] | 8500 rpm |
| Type | Straight Impact Driver |
| Torque [Min] | 50 ft lb |
| Torque [Max] | 160 ft lb |
| Drive Size | 3/8 in |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Max] | 14 ft3/min |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Free Speed | 8500 rpm |
| Length | 6.300 in |
| Maximum Torque | 185 ft lb |
| Bolt/Screw Size | 3/8 in [Max] |
| Control Type | On/Off |
| Retainer Type | Friction Ring |
| Drive Type | Friction Ring Socket Retainer |
| Cycle Rate | 1160 blows/min |
| Housing Material | Steel Anvil |
| Air Consumption | 3.5 ft3/min |
| Weight | 3.94 LB |

