- 1/2" Dr. Impact Wrench
- 1100 blows/min
- 1/4" (NPT)
features
- Reverse bias power
- Twin hammer impact mechanism
- Built-in power regulator
- Down handle exhaust
| Torque [Max] | 350 ft lb |
| Inlet Size | 1/4 in NPT |
| Maximum Torque | 475 ft lb |
| Retainer Type | Pin |
| Housing Material | Steel Anvil |
| Type | Straight Impact Driver |
| Handle Type | Pistol Grip |
| Cycle Rate | 1100 blows/min |
| Air Consumption [Min] | 3.5 ft3/min |
| Control Type | Trigger, Reversible |
| Bolt/Screw Size | 1/2 in |
| Air Consumption [Max] | 14 ft3/min |
| Free Speed [Max] | 8000 rpm |
| Free Speed | 8000 rpm |
| Hose Size | 0.375 in |
| Length | 7.400 in |
| Torque [Min] | 50 ft lb |
| Hose Size [Min] | 0.375 in |
| Drive Size | 1/2 in |
| Weight | 6.0 LB |

