- 3/4" Dr. Impact Wrench
- 870 blows/min
features
- Roller cam impact mechanism
- Built-in power regulator
| Retainer Type | Friction Ring |
| Hose Size | 0.375 in |
| Torque [Max] | 800 ft lb |
| Torque [Min] | 300 ft lb |
| Air Consumption [Max] | 23.2 ft3/min |
| Cycle Rate | 870 blows/min |
| Drive Type | Friction Ring Socket Retainer |
| Hose Size [Min] | 0.375 in |
| Maximum Torque | 1,200 ft lb |
| Drive Size | 3/4 in |
| Housing Material | Aluminum, Steel Anvil |
| Free Speed | 4500 rpm |
| Length | 10.200 in |
| Bolt/Screw Size | 3/4 in [Max] |
| Air Consumption | 5.8 ft3/min |
| Control Type | On/Off |
| Type | Straight Impact Driver |
| Handle Type | Pistol Grip |
| Free Speed [Max] | 4500 rpm |
| Weight | 6.0 LB |

