- Pistol Grip Drill
- 16.0 ft3/min
- 2300 rpm
- 1/4" (NPT)
| Chuck Type | Keyless |
| Air Consumption [Max] | 16 ft3/min |
| Length | 7 1/2 in |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Chuck Size | 3/8 in |
| Control Type | Trigger, Non-Reversing |
| Free Speed | 2300 rpm |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

