- Pistol Grip Drill
- 16.0 ft3/min
- 550 rpm
- 1/4" (NPT)
features
- Support handle
| Chuck Type | Keyed |
| Free Speed | 550 rpm |
| Inlet Size | 1/4 in NPT |
| Control Type | Trigger, Reversible |
| Chuck Size | 1/2 in |
| Housing Material | Aluminum |
| Length | 9 1/4 in |
| Air Consumption [Max] | 16 ft3/min |
| Hose Size | 0.375 in |
| Weight | 0.0 LB |

