- Cut-Off Tool
- Lock-Off Lever Throttle
- 1/4" (NPT) Inlet
- 21000 rpm
features
- Rear exhaust
- Comfort grip
- Aluminum housing
| Free Speed | 21000 rpm |
| Control Type | Lock-Off Lever Throttle |
| Hose Size | 0.375 in |
| Length | 8 in |
| Inlet Size | 1/4 in NPT |
| Weight | 2.15 LB |
| Free Speed | 21000 rpm |
| Control Type | Lock-Off Lever Throttle |
| Hose Size | 0.375 in |
| Length | 8 in |
| Inlet Size | 1/4 in NPT |
| Weight | 2.15 LB |