- Air Engraving Pen
- 13000 blows/min
- 1/4" (NPT)
features
- Non-marring cover over leader hose
- High quality stainless steel housing
- Replaceable engraving points
includes
- 45°, 30°, 15° carbide tipped points
| Control Type | Twist Throttle |
| Inlet Size | 1/4 in NPT |
| Cycle Rate | 13000 blows/min |
| Hose Length | 59 in |
| Weight | 0.0 LB |

