- Impact Wrench/Driver
- 2000 blows/min [Max]
| Air Consumption | 2 ft3/min |
| Torque [Min] | 10 ft lb |
| Torque [Max] | 70 ft lb |
| Bolt/Screw Size | 1/4 in |
| Retainer Type | Pin |
| Center to Side Distance | 0.9 in |
| Length | 6.300 in |
| Cycle Rate [Max] | 2000 blows/min |
| Drive Size | 3/8 in |
| Free Speed [Max] | 8000 rpm |
| Weight | 2.1 LB |

