- 1/2" Dr. Impact Wrench
- 1140 blows/min
- 1/4" (NPT)
features
- Steel hammer case
- Over molded handle grip
- Thumb operated speed regulator
- Lightweight reinforced composite housing
- Three piece housing construction makes maintenance quick and easy
- Push button Foward/Reverse easy one hand operation
- Down handle exhaust detects air away from the operator
| Air Consumption | 4 ft3/min |
| Torque [Min] | 100 ft lb |
| Drive Size | 1/2 in |
| Length | 7.600 in |
| Handle Type | Pistol Grip |
| Torque [Max] | 450 ft lb |
| Hose Size [Min] | 0.375 in |
| Cycle Rate | 1140 blows/min |
| Free Speed | 7000 rpm |
| Hose Size | 0.375 in |
| Retainer Type | Socket Ring |
| Bolt/Screw Size | 5/8 in |
| Free Speed [Max] | 7000 rpm |
| Inlet Size | 1/4 in NPT |
| Maximum Torque | 550 ft lb |
| Pressure | 90 psig |
| Center to Side Distance | 1.3 in |
| Weight | 0.0 LB |

