- TM Series Torque Multiplier
- 1" Drive Size
- 1/4" (NPT) Inlet
- 24.0 rpm / 6.4 rpm
- 60 ft lb [Min], 295 ft lb [Max] / 220 ft lb [Min], 900 ft lb [Max]
features
- Lightweight Titanium Gear Case?Offers 30% weight savings than standard steel gear casing
- Two Speed Gear Shift?More versatility and higher torque range
- High Quality Gears?For Longer operating life expectancy between repairs
- Integrated swivel joint between drive and gear case
- Ensures reaction-free operation over the entire bolting cycle
- Fine pressure control for torque preelection
- Ultimate control
- No lateral or impact forces transmitted from tool to user?No sparks from the bolts and less vibration on the user than impact wrenches
| Hose Size | 0.375 in |
| Speed Gear 2 | 6.4 rpm |
| Inlet Size | 1/4 in NPT |
| Drive Size | 1 in |
| Torque Gear 1 | 60 ft lb [Min], 295 ft lb [Max] |
| Torque Gear 2 | 220 ft lb [Min], 900 ft lb [Max] |
| Speed Gear 1 | 24.0 rpm |
| Noise Level | 84 dBA |
| Weight | 0.0 LB |

