- Router
- 38.0 ft3/min
- 20000 rpm
- 1/4" (NPT)
- 1 1/2 hp [Max]
| Air Consumption | 38 ft3/min |
| Height | 7.600 in |
| Handle Type | Double Sided Hold |
| Type | Standard Router |
| Inlet Size | 1/4 in NPT |
| Collet Size | 1/2 in |
| Pressure | 90 psig |
| HP [Max] | 1 1/2 hp |
| Noise Level | 85 dBA |
| Base Dia. | 4 in |
| Free Speed | 20000 rpm |
| Control Type | Trigger Lock-Off |
| Hose Size | 0.375 in |
| Weight | 6.27 LB |

