- RT8A Series Router
- 27.0 ft3/min
- 23000 rpm
- 1/4" (NPT)
features
- Standard lever control with built-in adjustable speed control
- Rotatable side exhaust directs air away from operator
- 3" diameter base non-marring, composite surface
| Noise Level | 84 dBA |
| Type | Template Head - Standard Lever |
| Collet Size | 1/4 in |
| Height | 7.400 in |
| Free Speed | 23000 rpm |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Air Consumption | 27 ft3/min |
| Pressure | 90 psig |
| Weight | 0.0 LB |

