- Pistol Grip Drill
- 30.0 ft3/min
- 1200 rpm
- 1/4" (NPT)
- 1 hp
features
- Three idler gear system for increased life and load capacity
- Ergonomic handle with soft textured grip
- Lightweight aluminum housing
| Spindle Thread | 3/8 in - 24 |
| Handle Type | Pistol Grip |
| Free Speed | 1200 rpm |
| Chuck Type | Keyed |
| Length | 8 in |
| Inlet Size | 1/4 in NPT |
| Control Type | Non-Reversing, Trigger |
| Inlet Pressure | 90 psi |
| Air Consumption | 30 ft3/min |
| Hose Size | 0.375 in |
| Noise Level | 80 dBA |
| Chuck Size | 3/8 in |
| Weight | 0.0 LB |

