- Pistol Grip Drill
- 30.0 ft3/min
- 2600 rpm
- 1/4" (NPT)
- 1 hp
features
- Comfort grip
| Inlet Size | 1/4 in NPT |
| Inlet Pressure | 90 psi |
| Chuck Type | Keyed |
| Hose Size | 0.375 in |
| Air Consumption | 30 ft3/min |
| Control Type | Trigger, Non-Reversing |
| Noise Level | 80 dBA |
| Free Speed | 2600 rpm |
| Length | 7 1/2 in |
| Spindle Thread | 3/8 in - 24 |
| Chuck Size | 1/2 in |
| Handle Type | Pistol Grip |
| Weight | 0.0 LB |

