- Pistol Grip Drill
- 25.0 ft3/min
- 2600 rpm
- 1/4" (NPT)
- 3/5 hp
features
- Lightweight aluminum housing
- Ergonomic handle with soft textured grip
- Three idler gear system for increased life and load capacity
| Free Speed | 2600 rpm |
| Inlet Size | 1/4 in NPT |
| Inlet Pressure | 90 psi |
| Chuck Type | Keyed |
| Air Consumption | 25 ft3/min |
| Chuck Size | 3/8 in |
| Control Type | Trigger, Non-Reversing |
| Handle Type | Pistol Grip |
| Spindle Thread | 3/8 in - 24 |
| Length | 6.300 in |
| Hose Size | 0.375 in |
| Noise Level | 80 dBA |
| Weight | 0.0 LB |

