- TM Series Torque Multiplier
- 1 1/2" Drive Size
- 1/4" (NPT) Inlet
- 6.0 rpm / 1.7 rpm
- 160 ft lb [Min], 1100 ft lb [Max] / 500 ft lb [Min], 3500 ft lb [Max]
features
- Lightweight Titanium Gear Case?Offers 30% weight savings than standard steel gear casing
- Two Speed Gear Shift?More versatility and higher torque range
- High Quality Gears?For Longer operating life expectancy between repairs
- Integrated swivel joint between drive and gear case
- Ensures reaction-free operation over the entire bolting cycle
- Fine pressure control for torque preelection
- Ultimate control
- No lateral or impact forces transmitted from tool to user?No sparks from the bolts and less vibration on the user than impact wrenches
| Torque Gear 2 | 500 ft lb [Min], 3500 ft lb [Max] |
| Torque Gear 1 | 160 ft lb [Min], 1100 ft lb [Max] |
| Speed Gear 2 | 1.7 rpm |
| Hose Size | 0.375 in |
| Drive Size | 1 1/2 in |
| Noise Level | 84 dBA |
| Speed Gear 1 | 6.0 rpm |
| Inlet Size | 1/4 in NPT |
| Weight | 0.0 LB |

