SK Hand Tool Corp.
4LOC-4MS
Hex Bit Socket; 3/8" Drive; 3/8" Hex; 2.260" Overall Length
Item #100717011
- Hex Bit Socket
- 3/8" Drive
- 3/8" Hex
- 2.260" Overall Length
| Overall Length | 2.26 in |
| Material | Steel |
| Locking Type | Ball |
| Tip Type | Ball Hex |
| Inch/Metric | Inch |
| Finish | SuperKrome®, Black |
| Hex Size | 3/8 in |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Weight | 0.031 LB |
