- 6 Point Socket
- 3/8" Drive
- 13 mm Socket Size
- 1.080" Long
- SuperKrome® Finish
| Socket Drive Size | 3/8 in |
| Socket Size | 13 mm |
| Drive Type | Square |
| Overall Length | 1.08 in |
| Locking Type | Ball |
| Opening Size | 13 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Finish | SuperKrome® |
| No. of Points | 6 |
| Weight | 0.06 LB |

