- 6 Point Socket
- 1/2" Drive
- 9/16" Socket Size
- 1.530" Long
- Black Finish
| Overall Length | 1.53 in |
| No. of Points | 6 |
| Opening Size | 9/16 in |
| Locking Type | Pin |
| Finish | Black |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Socket Size | 9/16 in |
| Weight | 0.16 LB |

