- 6 Point Socket
- 1/2" Drive
- 19 mm Socket Size
- 1.530" Long
- Black Finish
| Locking Type | Pin |
| Drive Type | Square |
| Socket Size | 19 mm |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Overall Length | 1.53 in |
| Finish | Black |
| Opening Size | 19 mm |
| Weight | 0.31 LB |

