- 6 Point Socket
- 1/2" Drive
- 13/16" Socket Size
- 3 1/4" Long
- Black Finish
| Opening Size | 13/16 in |
| No. of Points | 6 |
| Drive Type | Square |
| Locking Type | Pin |
| Inch/Metric | Inch |
| Overall Length | 3.25 in |
| Socket Size | 13/16 in |
| Socket Drive Size | 1/2 in |
| Finish | Black |
| Weight | 0.79 LB |

