- 6 Point Socket
- 1/2" Drive
- 29 mm Socket Size
- 3 1/2" Long
- Black Finish
| Socket Size | 29 mm |
| Overall Length | 3.5 in |
| No. of Points | 6 |
| Locking Type | Pin |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Finish | Black |
| Opening Size | 29 mm |
| Drive Type | Square |
| Weight | 1.07 LB |

