- 6 Point Socket
- 1/2" Drive
- 5/8" Socket Size
- 2.810" Long
- Black Finish
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 2.81 in |
| Socket Size | 5/8 in |
| Opening Size | 5/8 in |
| No. of Points | 6 |
| Locking Type | Pin |
| Drive Type | Square |
| Finish | Black |
| Weight | 0.01 LB |

