- 12 Point Socket
- 3/4" Drive
- 1 7/16" Socket Size
- 2.310" Long
- Black Finish
| Finish | Black |
| Socket Size | 1 7/16 in |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Opening Size | 1 7/16 in |
| Overall Length | 2.31 in |
| Locking Type | Pin |
| Weight | 0.82 LB |

