- 6 Point Socket
- 1/2" Drive
- 7/16" Socket Size
- 1.460" Long
- SuperKrome® Finish
| Overall Length | 1.46 in |
| Locking Type | Ball |
| Drive Type | Square |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Opening Size | 7/16 in |
| Material | Steel |
| Socket Drive Size | 1/2 in |
| Socket Size | 7/16 in |
| Finish | SuperKrome® |
| Weight | 0.12 LB |

