- 12 Point Socket
- 1/2" Drive
- 1 7/16" Socket Size
- 2.190" Long
- SuperKrome® Finish
| No. of Points | 12 |
| Overall Length | 2.19 in |
| Material | Steel |
| Locking Type | Ball |
| Socket Size | 1 7/16 in |
| Drive Type | Square |
| Opening Size | 1 7/16 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Finish | SuperKrome® |
| Weight | 1.44 LB |

