- 12 Point Socket
- 1/2" Drive
- 15 mm Socket Size
- 1.480" Long
- SuperKrome® Finish
| No. of Points | 12 |
| Socket Size | 15 mm |
| Material | Steel |
| Opening Size | 15 mm |
| Finish | SuperKrome® |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Inch/Metric | Metric |
| Overall Length | 1.48 in |
| Drive Type | Square |
| Weight | 0.55 LB |

