- 12 Point Socket
- 1/2" Drive
- 30 mm Socket Size
- 1.720" Long
- SuperKrome® Finish
| Overall Length | 1.72 in |
| Locking Type | Ball |
| Material | Steel |
| Opening Size | 30 mm |
| Inch/Metric | Metric |
| Socket Size | 30 mm |
| No. of Points | 12 |
| Drive Type | Square |
| Finish | SuperKrome® |
| Socket Drive Size | 1/2 in |
| Weight | 0.48 LB |

