- 12 Point Socket
- 1/2" Drive
- 36 mm Socket Size
- 1.800" Long
- SuperKrome® Finish
| Finish | SuperKrome® |
| Socket Size | 36 mm |
| Material | Steel |
| Locking Type | Ball |
| Drive Type | Square |
| Overall Length | 1.8 in |
| Opening Size | 36 mm |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Weight | 0.74 LB |

