- 6 Point Socket
- 3/8" Drive
- 7/8" Socket Size
- 2.510" Long
- SuperKrome® Finish
| No. of Points | 6 |
| Opening Size | 7/8 in |
| Socket Size | 7/8 in |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Finish | SuperKrome® |
| Drive Type | Square |
| Overall Length | 2.51 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.41 LB |

