- 6 Point Socket
- 3/8" Drive
- 1/2" Socket Size
- 1.780" Long
- SuperKrome® Finish
| Inch/Metric | Inch |
| No. of Points | 6 |
| Opening Size | 1/2 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.78 in |
| Material | Steel |
| Finish | SuperKrome® |
| Drive Type | Square |
| Socket Size | 1/2 in |
| Weight | 0.6 LB |

